!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
IMPACT RESISTANT GOGGLES, TRADITIONAL, PVC/PC, CLEAR, UV, UNIVERSAL, UNISEX

IMPACT RESISTANT GOGGLES, TRADITIONAL, PVC/PC, CLEAR, UV, UNIVERSAL, UNISEX

CONDOR

IMPACT RESISTANT GOGGLES, TRADITIONAL, PVC/PC, CLEAR, UV, UNIVERSAL, UNISEX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
IMPACT RESISTANT GOGGLES, TRADITIONAL, PVC/PC, CLEAR, UV, UNIVERSAL, UNISEX

IMPACT RESISTANT GOGGLES, TRADITIONAL, PVC/PC, CLEAR, UV, UNIVERSAL, UNISEX

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6.67 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1VT67
  • Mfr. Model # 1VT67
  • UNSPSC # 46181804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.195 lbs

Product Details

These impact resistant goggles with 99.9% UV protection have a traditional polyvinyl chloride frame that comes in clear. They have a polycarbonate clear lens. The universal general purpose unisex goggles have direct ventilation and include an elastic strap that is compatible to operate from -5 to 50 degrees Celsius.

Technical Specs

  • ItemSafety Goggles
  • Band MaterialElastic
  • Eyewear SizeStandard
  • Frame StyleTraditional
  • Includes Anti-Fog Lens CoatingNo
  • Includes Brow LiningNo
  • Includes No Lens CoatingsYes
  • Includes Scratch-Resistant Lens CoatingNo
  • Lens ColourClear
  • Metal DetectableNo
  • Series22
  • Venting TypeDirect
  • X-Ray DetectableNo
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash
  • Dielectric Protection No
  • Frame Colour Clear
  • Gender Unisex
  • Includes Anti-Static Lens Coating No
  • Includes Eye Socket Lining No
  • Includes Polarized Lens Coating No
  • Lens Coating Uncoated
  • Lens Material Polycarbonate
  • Photochromatic Lens No
  • Standards ANSI
  • Welding Shade Designation Not Rated for Welding Use
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list