!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INFRARED THERMOMETER, IRT350, AVG/DIFFERENCE/MAXIMUM TEMP/MIN TEMP, ADJUSTABLE AT 0.10 TO 1.00, STD

INFRARED THERMOMETER, IRT350, AVG/DIFFERENCE/MAXIMUM TEMP/MIN TEMP, ADJUSTABLE AT 0.10 TO 1.00, STD

TRIPLETT

INFRARED THERMOMETER, IRT350, AVG/DIFFERENCE/MAXIMUM TEMP/MIN TEMP, ADJUSTABLE AT 0.10 TO 1.00, STD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INFRARED THERMOMETER, IRT350, AVG/DIFFERENCE/MAXIMUM TEMP/MIN TEMP, ADJUSTABLE AT 0.10 TO 1.00, STD

INFRARED THERMOMETER, IRT350, AVG/DIFFERENCE/MAXIMUM TEMP/MIN TEMP, ADJUSTABLE AT 0.10 TO 1.00, STD

TRIPLETT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $199.06 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JEWIRT350
  • Mfr. Model # IRT350
  • UNSPSC # 41110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.77 lbs

Technical Specs

  • ItemInfrared Thermometer
  • Secondary Measuring MethodNo Secondary Measuring Method
  • Distance To Spot Ratio12:1
  • Minimum Emissivity Setting0.10
  • Minimum Temperature Measured Degrees F-25.6 Degrees F
  • Minimum Operating Temperature Degrees F32 Degrees F
  • Body StyleFull Size
  • InterfaceNFC
  • Digital Display Screen TypeLCD with Backlight
  • Testing FunctionsAverage, Difference, Maximum Temperature, Minimum Temperature
  • Accuracy Degrees C+/-1.5% of Reading
  • Battery Size9V
  • Calibration Certificate TypeNot Certified
  • FeaturesBright, Color EBTN Display (Enhanced Black Twisted Nematic), Lock Function for Continuous Measurement (1 Minute to 5 Hours)
  • Manufacturer Warranty Length1 yr
  • Minimum Temperature Measured Degrees C-32 Degrees C
  • Resolution Degrees C0.1 Degrees C
  • Response Time250 msec
  • Temperature AlertsHigh Temperature, Low Temperature
  • Laser Sighting Type Circular
  • Emissivity Adjustability Adjustable
  • Alert Type Light, Sound
  • Maximum Emissivity Setting 1.00
  • Maximum Temperature Measured Degrees F 1,112 Degrees F
  • Maximum Operating Temperature Degrees F 122 Degrees F
  • Includes Work Light Work Light Not Included
  • Mounting Style Tripod
  • Intrinsic Safety Not Specified Intrinsically Safe
  • Accuracy Degrees F +/-1.5% of Reading
  • Batteries Included Batteries Included
  • Battery Voltage 9V
  • Data Logging Data Logging
  • Includes 9V Battery and Pouch Case
  • Maximum Temperature Measured Degrees C 600 Degrees C
  • Number of Batteries Required 1
  • Resolution Degrees F 0.1 Degrees F
  • Standards CE EN61326-1:2013, EN60825-1:2014
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list