!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INFRARED CAMERA, 14 ° X 10 ° /24 ° X 18 ° , SD CARD/USB/WIRELESS, 640 X 480 RESOLUTION, EXX-SERIES

INFRARED CAMERA, 14 ° X 10 ° /24 ° X 18 ° , SD CARD/USB/WIRELESS, 640 X 480 RESOLUTION, EXX-SERIES

FLIR

INFRARED CAMERA, 14 °  X 10 ° /24 °  X 18 ° , SD CARD/USB/WIRELESS, 640 X 480 RESOLUTION, EXX-SERIES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INFRARED CAMERA, 14 ° X 10 ° /24 ° X 18 ° , SD CARD/USB/WIRELESS, 640 X 480 RESOLUTION, EXX-SERIES

INFRARED CAMERA, 14 ° X 10 ° /24 ° X 18 ° , SD CARD/USB/WIRELESS, 640 X 480 RESOLUTION, EXX-SERIES

FLIR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $19,825.40 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • Dangerous Good

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EXTFLIRE76DFOV1424
  • Mfr. Model # FLIR E76 DFOV 14 + 24
  • UNSPSC # 46171615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.05 lbs

Technical Specs

  • ItemInfrared Camera
  • Frame Rate30 Hz
  • Calibration Certificate TypeAvailable Separately
  • Data Transfer TypeWired, Wireless
  • Emissivity AdjustabilityAdjustable
  • Minimum Emissivity Setting0.01
  • Minimum Operating Temperature Degrees F5 Degrees F
  • Maximum Temperature Measured Degrees F1,832 Degrees F
  • Accuracy Degrees F+/-2.0% of Reading or +/-3.6 Degrees F Whichever is Greater
  • Field of View14 Degrees x 10 Degrees , 24 Degrees x 18 Degrees
  • FeaturesData Logging, Image Notation, Image Sketching, Multi Spectral Dynamic Imaging (MSX(R))
  • InterfaceSD Card, USB, Wireless
  • PortabilityHandheld
  • Batteries IncludedBatteries Included
  • Battery Run Time2.5 hr
  • Display Size4 in
  • Lens Angles Included24 Degrees , 14 Degrees
  • Maximum Temperature Measured Degrees C650 Degrees C
  • Number of Batteries Required2
  • SeriesExx-Series
  • Temperature Alerts High Temperature, Low Temperature, Normal Body Temperature
  • Visual Light Resolution 5 MP
  • Alert Type Digital Display, Sound
  • Digital Display Screen Type LCD Touchscreen
  • Maximum Emissivity Setting 1.00
  • Minimum Focus Distance 0.18 m
  • Minimum Temperature Measured Degrees F -4 Degrees F
  • Maximum Operating Temperature Degrees F 122 Degrees F
  • Infrared Resolution 320 x 240
  • Focus Method Auto, Manual
  • Intrinsic Safety Not Specified Intrinsically Safe
  • Includes Battery Charger, Front Lens Cap, Hard Carrying Case, Lanyards, License card: FLIR Thermal Studio Starter, Power Supplies, USB 2.0 a to USB Type-C, USB Type-C to HDMI, USB Type-C to USB Type-C
  • Accuracy Degrees C +/-2% of Reading or +/-2 Degrees C Whichever is Greater
  • Battery Chemistry Lithium Ion
  • Display Resolution 640 x 480
  • File Formats JPEG
  • Manufacturer Warranty Length 10 yr
  • Minimum Temperature Measured Degrees C -20 Degrees C
  • Removable Memory Card 8GB MicroSD
  • Standards EN/UL/CSA/PSE 60950-1
  • Country of Origin Estonia (subject to change)

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list