!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INFRARED CAMERA, 12 ° X 9 ° , USB, +/-2.0% OF READING ACCURACY ° C, 800 X 480 RESOLUTION, T1K, LIGHT/SOUND

INFRARED CAMERA, 12 ° X 9 ° , USB, +/-2.0% OF READING ACCURACY ° C, 800 X 480 RESOLUTION, T1K, LIGHT/SOUND

FLIR

INFRARED CAMERA, 12 °  X 9 ° , USB, +/-2.0% OF READING ACCURACY  ° C, 800 X 480 RESOLUTION, T1K, LIGHT/SOUND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INFRARED CAMERA, 12 ° X 9 ° , USB, +/-2.0% OF READING ACCURACY ° C, 800 X 480 RESOLUTION, T1K, LIGHT/SOUND

INFRARED CAMERA, 12 ° X 9 ° , USB, +/-2.0% OF READING ACCURACY ° C, 800 X 480 RESOLUTION, T1K, LIGHT/SOUND

FLIR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $100,586.26 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EXTFLIRT102012NIST
  • Mfr. Model # FLIR T1020-12-NIST
  • UNSPSC # 46171615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.8 lbs

Technical Specs

  • ItemInfrared Camera
  • Frame Rate30 Hz
  • Calibration Certificate TypeNIST
  • Data Transfer TypeWired
  • Emissivity AdjustabilityAdjustable
  • Minimum Emissivity Setting0.01
  • Minimum Operating Temperature Degrees F5 Degrees F
  • Maximum Temperature Measured Degrees F3,632 Degrees F
  • Accuracy Degrees F+/-2.0% of Reading
  • Field of View12 Degrees x 9 Degrees
  • FeaturesData Logging, Image Notation, Multi Spectral Dynamic Imaging (MSX(R)), Viewfinder
  • InterfaceUSB
  • Accuracy Degrees C+/-2.0% of Reading
  • Battery ChemistryLithium Ion
  • Display Resolution800 x 480
  • File FormatsH.264
  • Manufacturer Warranty Length2 yr
  • Minimum Temperature Measured Degrees C-40 Degrees C
  • Removable Memory Card8GB SD
  • StandardsEN/UL/CSA/PSE 60950-1
  • Temperature Alerts High Temperature, Low Temperature, Normal Body Temperature
  • Visual Light Resolution 5 MP
  • Alert Type Light, Sound
  • Digital Display Screen Type LCD Touchscreen
  • Maximum Emissivity Setting 1.00
  • Minimum Focus Distance 4.26 ft
  • Minimum Temperature Measured Degrees F -40 Degrees F
  • Maximum Operating Temperature Degrees F 122 Degrees F
  • Infrared Resolution 1024 x 768
  • Focus Method Manual
  • Intrinsic Safety Not Specified Intrinsically Safe
  • Includes (2) Batteries, 8 GB SD Card, Battery Charger, Front Lens Cap, Hard Transport Case, Infrared Camera with Lens, Lanyards, License Card: FLIR Thermal Studio Pro (3 Month Subscription), FLIR Route Creator Plugin for Thermal Studio Pro (3 Month Subscription), Power Supplies, Small Viewfinder Eyecup, USB 2.0 A to USB C Cable, USB C to HDMI Cable, USB C to USB C Cable
  • Batteries Included Batteries Included
  • Battery Run Time 2.5 hr
  • Display Size 4.3 in
  • Lens Angles Included 12 Degrees
  • Maximum Temperature Measured Degrees C 2,000 Degrees C
  • Number of Batteries Required 2
  • Series T1K
  • Country of Origin Estonia (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list