!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INTAKE VENT CAP, SMOOTH RAIN CAP, ROUND, 6 IN DUCT, ALUMINUM/STEEL, SILVER FINISH, PRESS FIT, 24 GA

INTAKE VENT CAP, SMOOTH RAIN CAP, ROUND, 6 IN DUCT, ALUMINUM/STEEL, SILVER FINISH, PRESS FIT, 24 GA

FIELD CONTROLS

INTAKE VENT CAP, SMOOTH RAIN CAP, ROUND, 6 IN DUCT, ALUMINUM/STEEL, SILVER FINISH, PRESS FIT, 24 GA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INTAKE VENT CAP, SMOOTH RAIN CAP, ROUND, 6 IN DUCT, ALUMINUM/STEEL, SILVER FINISH, PRESS FIT, 24 GA

INTAKE VENT CAP, SMOOTH RAIN CAP, ROUND, 6 IN DUCT, ALUMINUM/STEEL, SILVER FINISH, PRESS FIT, 24 GA

FIELD CONTROLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $148.82 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG45DX46
  • Mfr. Model # IAH-6
  • UNSPSC # 40101503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Product Details

This intake vent cap is made of aluminum, steel. It is silver-coloured, measures 7¾ inch width, 7⅞ inch height, 11 inch depth, 15¼ inch length. This intake vent cap is compatible with Field Controls, a aluminum finish and weighs three pounds.

Technical Specs

  • ItemIntake Vent Cap
  • Inlet Diameter6 in
  • Overall Length15 1/4 in
  • Inside Diameter6 in
  • Weight3 lb
  • ColourSilver
  • ShapeRound
  • End TypePlain
  • Screen IncludedScreen Included
  • Base Width7 7/8 in
  • Base Thickness24 ga
  • Rain Cap StyleSmooth
  • Compatible with BrandField Controls
  • For Nominal Duct Diameter 6 in
  • Material Aluminum, Steel
  • Product Type Vent Cap
  • Material Thickness 24 ga
  • Finish Aluminum
  • Overall Height 7 7/8 in
  • Connection Type Press Fit
  • Overall Width 7 3/4 in
  • Base Height 7 7/8 in
  • Overall Depth 11 in
  • Duct Shape Round
  • Backdraft Damper Included Backdraft Damper Not Included
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list