!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INSULATED TOOL SET, INSULATED, 28 TOTAL PIECES, TOOL CASE, 1000VAC MAX

INSULATED TOOL SET, INSULATED, 28 TOTAL PIECES, TOOL CASE, 1000VAC MAX

WIHA

INSULATED TOOL SET, INSULATED, 28 TOTAL PIECES, TOOL CASE, 1000VAC MAX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INSULATED TOOL SET, INSULATED, 28 TOTAL PIECES, TOOL CASE, 1000VAC MAX

INSULATED TOOL SET, INSULATED, 28 TOTAL PIECES, TOOL CASE, 1000VAC MAX

WIHA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $885.99 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG53KH01
  • Mfr. Model # 32989
  • UNSPSC # 27113204
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.2 lbs

Product Details

This insulated tool kit is insulated. In addition, it has a SAE measurement type, plus it is not non-sparking. This insulated tool kit includes two blow moulded tool trays voltage tester, 28 pieces, cable cutter, voltage tester, wire crimper, wire stripper, two diagonal-cutting pliers, two lineman's pliers, two long-nose pliers, two specialty screwdrivers, two square screwdrivers, four Phillips screwdrivers, 10 slotted and more, drivers and bits, electrical and telecom tools, pliers.

Technical Specs

  • ItemInsulated Tool Kit
  • Measurement TypeSAE
  • Pliers Included(2) Diagonal-Cutting Pliers, (2) Lineman's Pliers, (2) Long-Nose Pliers
  • Cutting Tools IncludedCable Cutter
  • Number of Pliers6
  • Includes(2) Blow Moulded Tool Trays Voltage Tester
  • Non-SparkingNot Non-Sparking
  • Number of Electrical and Telecom Tools3
  • StandardsASTM F1505, CE, CSA, DIN 57680/-6, DIN 7437, EN/IEC 60900, GS, NFPA-70E, VDE 0680-6, VDE 0682/part201
  • Tool Storage IncludedTool Storage Included
  • Tool Storage Type Tool Case
  • Number of Pieces 28
  • Screwdrivers, Keys, and Bits Included (2) Specialty Screwdrivers, (2) Square Screwdrivers, (4) Phillips Screwdrivers, (10) Slotted Screwdrivers
  • Electrical and Telecom Tools Included Voltage Tester, Wire Crimper, Wire Stripper
  • Foam Inserts Included Foam Inserts Not Included
  • Insulated Insulated
  • Number of Cutting Tools 1
  • Number of Screwdrivers, Keys, and Bits 18
  • Tool Families Included Drivers and Bits, Electrical and Telecom Tools, Pliers
  • Voltage Rating 1,000V DC
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list