INSULATED TOOL KIT, INSULATED, 10 TOTAL PIECES, DRIVERS AND BITS/PLIERS, TOOL CASE
INSULATED TOOL KIT, INSULATED, 10 TOTAL PIECES, DRIVERS AND BITS/PLIERS, TOOL CASE
KNIPEX
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This insulated tool kit is insulated. It meets the standards for ASTM F 1505, IEC 60900. In addition, it has a SAE measurement type, plus it is not non-sparking. This insulated tool kit includes cable shears 6½ inch, 10 pieces, diagonal-cutting pliers, lineman's pliers, long-nose pliers, specialty pliers, tongue and gro and more, square screwdriver, two Phillips screwdrivers, two slotted screwdrivers, drivers and bits, pliers.
Technical Specs
Item Insulated Tool Kit
Measurement Type SAE
Pliers Included Diagonal-Cutting Pliers, Lineman's Pliers, Long-Nose Pliers, Specialty Pliers, Tongue and Groove Pliers
Number of Pliers 5
Includes Cable Shears 6 1/2 in
Non-Sparking Not Non-Sparking
Standards ASTM F 1505, IEC 60900
Tool Storage Included Tool Storage Included
Tool Storage Type Tool Case
Number of Pieces 10
Screwdrivers, Keys, and Bits Included Square Screwdriver, (2) Phillips Screwdrivers, (2) Slotted Screwdrivers
Foam Inserts Included Foam Inserts Not Included
Insulated Insulated
Number of Screwdrivers, Keys, and Bits 5
Tool Families Included Drivers and Bits, Pliers
Voltage Rating 1,000V
Country of Origin Germany
(subject to change)
Alternate Products
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$316.96
/ EACH