Mise à niveau du navigateur recommandée: Améliorez votre expérience Grainger.ca en mettant à niveau votre navigateur vers Edge ou Chrome. En savoir plus sur nos navigateurs pris en charge.
This insulated tool kit is insulated. In addition, it has a SAE measurement type, plus it is not non-sparking. This insulated tool kit includes 6 inch wire stripper, 8 inch combination pliers, 8 inch long-nose, 8 inch diagonal, 10 inch w and more, 10 pieces, wire stripper, diagonal-cutting pliers, lineman's pliers, long-nose pliers, tongue and groove pliers, two slotted screwdrivers, three Phillips screwdrivers, drivers and bits, electrical and telecom tools, pliers.
Electrical and Telecom Tools IncludedWire Stripper
Foam Inserts IncludedFoam Inserts Not Included
InsulatedInsulated
Number of Electrical and Telecom Tools1
StandardsIEC 60900
Tool Storage IncludedTool Storage Included
Tool Storage TypeTool Case
Number of Pieces10
Screwdrivers, Keys, and Bits Included(2) Slotted Screwdrivers, (3) Phillips Screwdrivers
Number of Pliers4
Includes6 in Wire Stripper, 8 in Combination Pliers, 8 in Long-Nose, 8 in Diagonal, 10 in Water Pump Pliers, 7/32 x 5 in and 1/4 x 6 in Slotted Screwdrivers, #1 x 3 3/16 in, #2 x 4 in and #3 x 6 in Phillips Screwdrivers
Non-SparkingNot Non-Sparking
Number of Screwdrivers, Keys, and Bits5
Tool Families IncludedDrivers and Bits, Electrical and Telecom Tools, Pliers
Pays d’origineTaiwan
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
: $481.08
/ each
Droit de manutention écologique:
Droit de manutention écologique
: