UNISEX INSULATED BOOTS, SIZE 9, NBR/NEOPRENE, BROWN, CSA/ASTM, 16 IN H, OIL-RESISTANT
UNISEX INSULATED BOOTS, SIZE 9, NBR/NEOPRENE, BROWN, CSA/ASTM, 16 IN H, OIL-RESISTANT
VIKING
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
These brown, unisex size 9 insulated boots are made of NR blended NBR upper with neoprene lining. They are acid/oil-resistant and meet CSA/ASTM standards. The self-cleaning/non-slip boots have a 305,000 flex rating, 16-inch height, Snug-Fit design, steel shank for stability, and ergonomic insole. They are suitable for fishing and food processing.
Technical Specs
Item Rubber Boot
Toe Type Steel
Gender Unisex
Footwear Material Nitrile Butadiene Rubber
Midsole Construction Rigid Steel
Insulated Yes
Boot Height Adjustment Standard Height
Oil Resisting Sole Yes
Completely Non Metallic No
Heel Style Defined
Waterproof Yes
Removable Insole Yes
Heel Height 1 in or Greater
Standards ASTM F2413-11 Grade 1 Steel Toe, CSA Z195-14
Style Number VW22
Predominant Footwear Colour Brown
Footwear Shank Yes
Height 16 in
Midsole Material Nitrile Butadiene Rubber
Resists Chemical Resistant
Toe Shape Round
Shoe Style Knee
Footwear Application Agriculture, Commercial Fishing, Food Processing
Size 9
Footwear Sole Pattern Chevron
Puncture Resistant Insole No
Metatarsal Guard None
Electrical Hazard Rated No
Static Dissipative No
Chain Saw Cut Resistant No
Ninety Degree Heel No
Insole Colour Black
Boot Height 16 in
Footwear Closure Pull-On
CSA Footwear Standard Grade 1 Toecap, No Puncture Protection
Footwear Width D
Colour Brown
For Outdoor Traction Yes
Insulation Type Neoprene
Outsole Material Nitrile Butadiene Rubber
Shank Material Steel
Upper Material Nitrile Butadiene Rubber
Country of Origin Malaysia
(subject to change)