UNISEX BOOTS, SZ 14, RUBBER, BROWN, NON-CSA, 16 IN HEIGHT, WATERPROOF, D WIDTH
UNISEX BOOTS, SZ 14, RUBBER, BROWN, NON-CSA, 16 IN HEIGHT, WATERPROOF, D WIDTH
VIKING
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
These brown, unisex size 14 knee boots are made of nitrile butadiene rubber with polyester lining. They are oil/paint/grease-resistant and waterproof. The non-CSA boots have a self-cleaning/flexible/non-slip Chevron NBR sole, smooth non-net catching design, D width, 16-inch height, comfortable removable ergonomic insole, steel shank, and pull-on closure.
Technical Specs
Item Rubber Boot
Toe Type Plain
Gender Unisex
Footwear Material Nitrile Butadiene Rubber
Midsole Construction Rigid Steel
Insulated No
Boot Height Adjustment Standard Height
Oil Resisting Sole Yes
Completely Non Metallic No
Heel Style Defined
Waterproof Yes
Removable Insole Yes
Heel Height 1 in or Greater
Style Number VW29
Predominant Footwear Colour Brown
Footwear Shank Yes
Height 16 in
Midsole Material Nitrile Butadiene Rubber
Resists Chemical Resistant
Toe Shape Round
Shoe Style Knee
Footwear Application Agriculture, Commercial Fishing, Food Processing
Size 14
Footwear Sole Pattern Chevron
Puncture Resistant Insole No
Metatarsal Guard None
Electrical Hazard Rated No
Static Dissipative No
Chain Saw Cut Resistant No
Ninety Degree Heel No
Insole Colour Black
Boot Height 16 in
Footwear Closure Slip-On
Footwear Width D
Colour Brown
For Outdoor Traction Yes
Insulation Type None
Outsole Material Nitrile Butadiene Rubber
Shank Material Steel
Upper Material Rubber
Country of Origin Malaysia
(subject to change)
Related Products
PEET DRYER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$91.73
/ EACH