!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
INSULATED BLANKET/TARP 12X20

INSULATED BLANKET/TARP 12X20

NORSEMAN

INSULATED BLANKET/TARP 12X20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INSULATED BLANKET/TARP 12X20

INSULATED BLANKET/TARP 12X20

NORSEMAN

https://catalogue.grainger.ca/?hybris=true
  • Item # NWT403130
  • Mfr. Model # 403130
  • UNSPSC # 23171528
  • CATALOGUE PAGE # N/A
  • Shipping Weight 48.0 lbs

Product Details

High strength, lightweight and moisture resistant polyethylene closed cell foam insulation with reinforced polyethylene UV stabilized outer shell. Highly visible translucent orange fabric. Greater flexibility allows for easy storage and transportation.

Technical Specs

  • Tarp ItemTarp
  • Tarp Finished Width12 ft
  • InsulatedYes
  • Tarp Finished Length 20 ft
  • Tarp Strength Heavy Duty

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list