!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INSPECTION/RETRIEVAL TOOL KIT, 2 PIECES, GLASS MIRROR, KNURLED HANDLE

INSPECTION/RETRIEVAL TOOL KIT, 2 PIECES, GLASS MIRROR, KNURLED HANDLE

MAG-MATE

INSPECTION/RETRIEVAL TOOL KIT, 2 PIECES, GLASS MIRROR, KNURLED HANDLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INSPECTION/RETRIEVAL TOOL KIT, 2 PIECES, GLASS MIRROR, KNURLED HANDLE

INSPECTION/RETRIEVAL TOOL KIT, 2 PIECES, GLASS MIRROR, KNURLED HANDLE

MAG-MATE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $30.91 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MGNMMK200
  • Mfr. Model # MMK200
  • UNSPSC # 27111814
  • CATALOGUE PAGE # 352
  • Shipping Weight 0.05 lbs

Product Details

Best of both worlds when you combine a telescoping mirror or magnifier with a telescoping Rare Earth magnetic retriever in a kit. Keep your tools protected and organized in the foam-lined snap-lock case. These tools have a nonslip, solvent-resistent grip. Glass mirror.

Technical Specs

  • ItemInspection/Retrieval Tool Kit
  • Handle StyleKnurled
  • Compressed Length8 1/4 in
  • FeaturesMagnetic Handle End
  • Mirror Adjustment - Maximum360 Degrees
  • Mirror Length3 5/8 in
  • Mirror ShapeRound
  • Shaft MaterialStainless Steel
  • Swivel TypeSwivel
  • Handle Material Nylon
  • Number of Pieces 2
  • Extended Length - Maximum 25 1/2 in (Pickup Tool), 26 1/4 in (Inspection Mirror)
  • Flexibility Rigid
  • Mirror Diameter 1 1/2 in
  • Mirror Material Glass
  • Product Type Inspection and Retrievial Tool Kit
  • Shaft Type Telescoping
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list