!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INSPECTION AND RETRIEVAL KIT, 4 PIECES, TELESCOPING SHAFT, KNURLED HANDLE, 3X

INSPECTION AND RETRIEVAL KIT, 4 PIECES, TELESCOPING SHAFT, KNURLED HANDLE, 3X

MAG-MATE

INSPECTION AND RETRIEVAL KIT, 4 PIECES, TELESCOPING SHAFT, KNURLED HANDLE, 3X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INSPECTION AND RETRIEVAL KIT, 4 PIECES, TELESCOPING SHAFT, KNURLED HANDLE, 3X

INSPECTION AND RETRIEVAL KIT, 4 PIECES, TELESCOPING SHAFT, KNURLED HANDLE, 3X

MAG-MATE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $125.72 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MGNMMK301
  • Mfr. Model # MMK301
  • UNSPSC # 27111814
  • CATALOGUE PAGE # 352
  • Shipping Weight 1.0 lbs

Product Details

Best of both worlds when you combine a telescoping mirror or magnifier with a telescoping Rare Earth magnetic retriever in a kit. Keep your tools protected and organized in the foam-lined snap-lock case. These tools have a nonslip, solvent-resistent grip. Magnifier.

Technical Specs

  • ItemInspection and Retrieval Kit
  • Handle StyleKnurled
  • Number of Pieces2
  • Mirror ShapeRound
  • FeaturesSolvent-Resistant Grip
  • Magnetic Pull Capacity - Maximum22 lb
  • Mirror Width2 1/4 in
  • Product TypeInspection and Retrievial Tool Kit
  • Shaft TypeTelescoping
  • Handle Material Stainless Steel
  • Includes 4-Jaw Mechanical Retriever, Foam-Lined Snap-Lock Case, Lighted Telescoping Retriever, Magnifying Glass in Case
  • Magnification 3X
  • Extended Length - Maximum 36 in
  • Magnet Type Neodymium
  • Mirror Adjustment- Maximum 360 Degrees
  • Overall Length 7 in
  • Shaft Material Stainless Steel
  • Swivel Type Swivel
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list