This inspection and retrieval kit has a width of 2¼ inch, and a length of 7 inch. The stainless steel handle has a knurled style/type. It features solvent-resistant grip. This inspection and retrieval kit includes 4-jaw mechanical retriever, foam-lined snap-lock case, lighted telescoping retriever, magnify and more, 2 pieces.
Technical Specs
ItemInspection and Retrieval Kit
Handle StyleKnurled
Number of Pieces2
Mirror ShapeRound
FeaturesSolvent-Resistant Grip
Magnetic Pull Capacity - Maximum22 lb
Mirror Width2 1/4 in
Product TypeInspection and Retrievial Tool Kit
Shaft TypeTelescoping
Handle MaterialStainless Steel
Includes4-Jaw Mechanical Retriever, Foam-Lined Snap-Lock Case, Lighted Telescoping Retriever, Magnifying Glass in Case
Magnification3X
Extended Length - Maximum36 in
Magnet TypeNeodymium
Mirror Adjustment- Maximum360 Degrees
Overall Length7 in
Shaft MaterialStainless Steel
Swivel TypeSwivel
Country of OriginUnited States
(subject to change)