This inspection and retrieval kit has a width of 1 3/16 inch, and a length of 1 3/16 inch. The plastic, rubber handle has a soft grip style/type. This inspection and retrieval kit includes #2 4 inch Phillips screwdriver, 4 inch 90 degrees angle pick, 4 inch straight pick, 5 to 24 i and more, 7 pieces.
Technical Specs
ItemInspection and Retrieval Kit
Handle StyleSoft Grip
Number of Pieces7
Mirror ShapeRound
FlexibilityFlexible
Magnetic Pull Capacity - Maximum2 lb
Mirror Length1 3/16 in
Product TypeInspection and Retrieval Tool Kit
Shaft TypeTelescoping
Handle MaterialPlastic, Rubber
Includes#2 4 in Phillips Screwdriver, 4 in 90 Degrees Angle Pick, 4 in Straight Pick, 5 to 24 in Long Magnetic Pickup, 24 in Flexible Magnetic Pickup, 30 mm 8 in Inspection Mirror, Plastic Case, 4 to 6 Slotted Screwdriver