INSPECTION MIRROR, 3 3/4 IN DIAMETER, MIRR. MAT. METAL, ROUND SHAPE
INSPECTION MIRROR, 3 3/4 IN DIAMETER, MIRR. MAT. METAL, ROUND SHAPE
GENERAL
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This inspection mirror has a metal handle with a straight style/type. It features heavy-duty construction. This inspection mirror includes protective plastic sheath.
Technical Specs
Item Inspection Mirror
Compressed Length 9 3/4 in
Handle Material Metal
Included Wheels Wheels Not Included
Mirror Diameter 3 3/4 in
Mirror Shape Round
Shaft Type Telescoping
Features Heavy-Duty Construction
Shaft Material Steel
Base Type Standard
Extended Length - Maximum 26 in
Handle Style Straight
Mirror Adjustment - Maximum 360 Degrees
Mirror Material Metal
Mirror Surface Shape Flat
Use Location Indoor/Outdoor
Includes Protective Plastic Sheath
Swivel Type Swivel
Country of Origin China
(subject to change)
Alternate Products
GENERAL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$23.77
/ each