!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INSPECTION MIRROR, 2 IN L X 1 1/4 IN W MIRROR SIZE, GLASS MATERIAL, TELESCOPING

INSPECTION MIRROR, 2 IN L X 1 1/4 IN W MIRROR SIZE, GLASS MATERIAL, TELESCOPING

MAG-MATE

INSPECTION MIRROR, 2 IN L X 1 1/4 IN W MIRROR SIZE, GLASS MATERIAL, TELESCOPING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INSPECTION MIRROR, 2 IN L X 1 1/4 IN W MIRROR SIZE, GLASS MATERIAL, TELESCOPING

INSPECTION MIRROR, 2 IN L X 1 1/4 IN W MIRROR SIZE, GLASS MATERIAL, TELESCOPING

MAG-MATE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $29.33 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MGN315G240
  • Mfr. Model # 315G240
  • UNSPSC # 27112109
  • CATALOGUE PAGE # 352
  • Shipping Weight 0.1 lbs

Product Details

2 x 1-1/4 inches inspection mirror/magnet combination tool. 2-in-1. These telescoping inspection mirrors have powerful Rare Earth magnets on the opposite end. Use the magnet to retrieve metal items or as a magnetic base to hold the inspection mirror in place.

Technical Specs

  • ItemInspection Mirror
  • Compressed Length6 in
  • Handle MaterialBrass
  • Mirror Adjustment - Maximum360 Degrees
  • Mirror Width1 1/4 in
  • Mirror ShapeRectangular
  • Shaft TypeTelescoping
  • FeaturesRare Earth Magnet on Handle End
  • Swivel TypeSwivel
  • Base Type Magnetic
  • Extended Length - Maximum 24 1/4 in
  • Included Wheels Wheels Not Included
  • Mirror Length 2 in
  • Mirror Material Glass
  • Mirror Surface Shape Flat
  • Use Location Indoor/Outdoor
  • Shaft Material Stainless Steel
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list