INSPECTION MIRROR, 3 IN L X 2 IN W MIRROR SIZE, GLASS MATERIAL, RECTANGULAR SHAPE
INSPECTION MIRROR, 3 IN L X 2 IN W MIRROR SIZE, GLASS MATERIAL, RECTANGULAR SHAPE
GENERAL
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This inspection mirror has a width of 2 inch, and a length of 3 inch. The plastic handle has an ergonomic style/type. It features shatterproof mirror, two leds. This inspection mirror includes two cr2032 lithium-ion batteries.
Technical Specs
Item Inspection Mirror
Compressed Length 12 in
Handle Material Plastic
Included Wheels Wheels Not Included
Mirror Length 3 in
Mirror Material Glass
Mirror Surface Shape Flat
Use Location Indoor/Outdoor
Includes (2) CR2032 Lithium-Ion Batteries
Swivel Type Swivel
Base Type Standard
Extended Length - Maximum 33 in
Handle Style Ergonomic
Mirror Adjustment - Maximum 360 Degrees
Mirror Width 2 in
Mirror Shape Rectangular
Shaft Type Telescoping
Features Shatterproof Mirror, (2) LEDs
Shaft Material Steel
Country of Origin China
(subject to change)
Alternate Products
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$26.68
/ each