INSPECTION MIRROR, 3 1/2 IN L X 2 IN W MIRROR SIZE, GLASS MATERIAL. 11 TO 30 IN TOTAL EXTENXDED LENGTH
INSPECTION MIRROR, 3 1/2 IN L X 2 IN W MIRROR SIZE, GLASS MATERIAL. 11 TO 30 IN TOTAL EXTENXDED LENGTH
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This inspection mirror has a width of 2 inch, and a length of 3½ inch. The plastic handle has a soft grip style/type. It features soft rubber with blue matte finish.
Technical Specs
Item Inspection Mirror
Extended Length - Maximum 30 in
Handle Style Soft Grip
Mirror Adjustment - Maximum 360 Degrees
Mirror Width 2 in
Mirror Shape Rectangular
Shaft Type Telescoping
Features Soft Rubber with Blue Matte Finish
Shaft Material Stainless Steel
Compressed Length 11 in
Handle Material Plastic
Included Wheels Wheels Not Included
Mirror Length 3 1/2 in
Mirror Material Glass
Mirror Surface Shape Flat
Use Location Indoor
Flexibility Rigid
Swivel Type Swivel
Country of Origin China
(subject to change)
Alternate Products
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$8.07
/ each
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$11.41
/ each