!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INSPECTION KIT, 7 PIECES, TELESCOPING SHAFT, INSPECTION/RETRIEVAL TOOL KIT

INSPECTION KIT, 7 PIECES, TELESCOPING SHAFT, INSPECTION/RETRIEVAL TOOL KIT

CARICA

INSPECTION KIT, 7 PIECES, TELESCOPING SHAFT, INSPECTION/RETRIEVAL TOOL KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INSPECTION KIT, 7 PIECES, TELESCOPING SHAFT, INSPECTION/RETRIEVAL TOOL KIT

INSPECTION KIT, 7 PIECES, TELESCOPING SHAFT, INSPECTION/RETRIEVAL TOOL KIT

CARICA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $277.09 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG9NLV6
  • Mfr. Model # 17690
  • UNSPSC # 41111621
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Product Details

This inspection kit has a width of ¾ inch, 1¾ inch, and a length of 2½ inch 17330, 2¾ inch 17320. The stainless steel handle is long. It features magnet slide ring. This inspection kit includes flashlight with stainless steel antenna, removable pocket clip, telescoping magnifier, two ma and more, 7 pieces.

Technical Specs

  • ItemInspection Kit
  • IncludesFlashlight with Stainless Steel Antenna, Removable Pocket Clip, Telescoping Magnifier, (2) Magnets with Coupler, (2) Mirrors with Couplers
  • Extended Length - Maximum34 1/4 in
  • Magnet TypeNeodymium
  • Mirror Length2 1/2 in (17330), 2 3/4 in (17320)
  • Product TypeInspection and Retrieval Tool Kit
  • Handle Material Stainless Steel
  • Number of Pieces 7
  • Features Magnet Slide Ring
  • Magnetic Pull Capacity - Maximum 3 lb, 14 lb
  • Mirror Width 3/4 in, 1 3/4 in
  • Shaft Type Telescoping
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list