INLINE STRAINER: POLYPROPYLENE, 1 IN, NPT, 48 MESH, 300 PSI, 8 31/32 IN H, 3⅞ IN L, BLACK
INLINE STRAINER: POLYPROPYLENE, 1 IN, NPT, 48 MESH, 300 PSI, 8 31/32 IN H, 3⅞ IN L, BLACK
BANJO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This inline strainer measures 8 31/32 inch height x 3 5/16 inch width x 3⅞ inch length, and is made of polypropylene.
Technical Specs
- ItemInline Strainer
- Connection TypeNPT
- Pipe Size1 in
- Length3 7/8 in
- Screen MaterialStainless Steel
- ColourBlack
- Connection Size1 in
- Incoming Tube Size1 in
- Maximum Pressure300 psi
- Mesh Size48 mesh
- Outgoing Tube Size1 in
- Width3 5/16 in
- Material Polypropylene
- Bowl Colour Black
- Maximum Pressure at 100 deg F 307 psi
- Height 8 31/32 in
- Gasket Material EPDM
- Connection Gender Female
- Includes Screen Screen Included
- Material Grade 316
- Maximum Temperature 150 Degrees F
- Micron Rating 297 micron
- Strainer Type Mesh
- Country of Origin United States
(subject to change)
Related Products
-
BANJO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$45.86
/ EACH