!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INLINE STRAINER: POLYPROPYLENE, 1½ IN, NPT, 28 MESH, 300 PSI, 11 7/16 IN H, 5¼ IN L

INLINE STRAINER: POLYPROPYLENE, 1½ IN, NPT, 28 MESH, 300 PSI, 11 7/16 IN H, 5¼ IN L

BANJO

INLINE STRAINER: POLYPROPYLENE, 1½ IN, NPT, 28 MESH, 300 PSI, 11 7/16 IN H, 5¼ IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INLINE STRAINER: POLYPROPYLENE, 1½ IN, NPT, 28 MESH, 300 PSI, 11 7/16 IN H, 5¼ IN L

INLINE STRAINER: POLYPROPYLENE, 1½ IN, NPT, 28 MESH, 300 PSI, 11 7/16 IN H, 5¼ IN L

BANJO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $111.67 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BNJLST150-30
  • Mfr. Model # LST150-30
  • UNSPSC # 40142501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Product Details

This inline strainer measures 11 7/16 inch height x 5¼ inch length, and is made of polypropylene. It is also 300 PSI and has an NPT thread.

Technical Specs

  • ItemInline Strainer
  • Connection TypeNPT
  • Pipe Size1 1/2 in
  • Length5 1/4 in
  • Screen MaterialStainless Steel
  • ColourBlack
  • Connection Size1 1/2 in
  • Incoming Tube Size1 1/2 in
  • Maximum Pressure300 psi
  • Mesh Size28 mesh
  • Outgoing Tube Size1 1/2 in
  • Material Polypropylene
  • Bowl Colour Black
  • Maximum Pressure at 100 deg F 254 psi
  • Height 11 7/16 in
  • Gasket Material EPDM
  • Connection Gender Female
  • Includes Screen Screen Included
  • Material Grade 316
  • Maximum Temperature 150 Degrees F
  • Micron Rating 595 micron
  • Strainer Type Mesh
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list