!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INLINE INSERT: 316 STAINLESS STEEL, ¼ IN, ¼ IN PIPE, INSERT X COMPRESSION, FLOW-THROUGH

INLINE INSERT: 316 STAINLESS STEEL, ¼ IN, ¼ IN PIPE, INSERT X COMPRESSION, FLOW-THROUGH

PARKER

INLINE INSERT: 316 STAINLESS STEEL, ¼ IN, ¼ IN PIPE, INSERT X COMPRESSION, FLOW-THROUGH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INLINE INSERT: 316 STAINLESS STEEL, ¼ IN, ¼ IN PIPE, INSERT X COMPRESSION, FLOW-THROUGH

INLINE INSERT: 316 STAINLESS STEEL, ¼ IN, ¼ IN PIPE, INSERT X COMPRESSION, FLOW-THROUGH

PARKER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $204.39 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1VNZ1
  • Mfr. Model # 393PSS-4-4
  • UNSPSC # 40141720
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Product Details

This Poly-Tite series inline insert has a length of 1 11/16 inch, a maximum operating pressure of 150 psi and is designed for the following applications: dental equipment, pneumatic systems, water lines. It has an operating temperature of 0 Degrees F to 150 Degrees F, and is made of 316-grade stainless steel. In addition, it is a through type insert. Plus, it has a ½ inch hex size. This inline insert.

Technical Specs

  • ItemInline Insert
  • Fitting Side A Connection TypeInsert
  • Fitting Side B Tube Inner Diameter1/4 in
  • Fitting Side A Pipe Size1/4 in
  • Overall Length1 11/16 in
  • Material Grade316
  • Hex Size1/2 in
  • Maximum Operating Temperature150 Degrees F
  • SeriesPoly-tite
  • Application Dental Equipment, Pneumatic Systems, Water Lines
  • Fitting Side B Connection Type Compression
  • Flow Control Type Flow-through
  • Fitting Material Stainless Steel
  • Specific Fitting Shape Through Type Insert
  • Fitting Side B Tube Outer Diameter 1/4 in
  • Maximum Operating Pressure 150 psi
  • Minimum Operating Temperature 0 Degrees F
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list