!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INFRARED THERMOMETER, 2269-20NST, INCLUDED, AVG/DIFFERENCE/MAXIMUM TEMP/MIN TEMP, -40 °

INFRARED THERMOMETER, 2269-20NST, INCLUDED, AVG/DIFFERENCE/MAXIMUM TEMP/MIN TEMP, -40 °

MILWAUKEE

INFRARED THERMOMETER, 2269-20NST, INCLUDED, AVG/DIFFERENCE/MAXIMUM TEMP/MIN TEMP, -40 ° close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INFRARED THERMOMETER, 2269-20NST, INCLUDED, AVG/DIFFERENCE/MAXIMUM TEMP/MIN TEMP, -40 °

INFRARED THERMOMETER, 2269-20NST, INCLUDED, AVG/DIFFERENCE/MAXIMUM TEMP/MIN TEMP, -40 °

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $834.66 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL2269-20NST
  • Mfr. Model # 2269-20NST
  • UNSPSC # 41112224
  • CATALOGUE PAGE # 191
  • Shipping Weight 1.26 lbs

Technical Specs

  • ItemInfrared Thermometer
  • Secondary Measuring MethodProbe
  • Distance To Spot Ratio30:1
  • Minimum Emissivity Setting0.10
  • Minimum Temperature Measured Degrees F-40 Degrees F
  • Minimum Operating Temperature Degrees F0 Degrees F
  • Body StyleFull Size
  • Mounting StyleTripod
  • Intrinsic SafetyNot Specified Intrinsically Safe
  • Accuracy Degrees F+/-2.0% of Reading
  • Batteries IncludedBatteries Included
  • Battery Voltage9V
  • Data LoggingData Logging
  • IncludesK Type Thermocouple
  • Maximum Temperature Measured Degrees C800 Degrees C
  • Number of Batteries Required1
  • Resolution Degrees F0.1 Degrees F
  • StandardsClass II Laser, FCC
  • Laser Sighting Type Single Dot
  • Emissivity Adjustability Adjustable
  • Alert Type Sound
  • Maximum Emissivity Setting 0.99
  • Maximum Temperature Measured Degrees F 1,472 Degrees F
  • Maximum Operating Temperature Degrees F 122 Degrees F
  • Includes Work Light Work Light Not Included
  • Digital Display Screen Type LCD
  • Testing Functions Average, Difference, Maximum Temperature, Minimum Temperature
  • Accuracy Degrees C +/-2.0% of Reading
  • Battery Size 9V
  • Calibration Certificate Type NIST
  • Features 1/4-20 Thread for Mounting to Tri-Pods or Other Accessories, Additional Contact Measurement From -40⁰F to 1022⁰F for Use In A Variety of Applications, Fully Bumpered Nose, Shielded Lcd Survives 6 ft Drops
  • Manufacturer Warranty Length 5 yr
  • Minimum Temperature Measured Degrees C -40 Degrees C
  • Resolution Degrees C 0.1 Degrees C
  • Response Time 500 msec
  • Temperature Alerts High Temperature, Low Temperature
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list