!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INFRARED CAMERAS, 14 ° X 24 ° , WIRELESS, 640 X 480 RESOLUTION, T800, DIGITAL DISPLAY/SOUND

INFRARED CAMERAS, 14 ° X 24 ° , WIRELESS, 640 X 480 RESOLUTION, T800, DIGITAL DISPLAY/SOUND

FLIR

INFRARED CAMERAS, 14 °  X 24 ° , WIRELESS, 640 X 480 RESOLUTION, T800, DIGITAL DISPLAY/SOUND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INFRARED CAMERAS, 14 ° X 24 ° , WIRELESS, 640 X 480 RESOLUTION, T800, DIGITAL DISPLAY/SOUND

INFRARED CAMERAS, 14 ° X 24 ° , WIRELESS, 640 X 480 RESOLUTION, T800, DIGITAL DISPLAY/SOUND

FLIR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $60,847.50 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EXTFLIRT8652414
  • Mfr. Model # FLIR T865-24-14
  • UNSPSC # 46171615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.9 lbs

Technical Specs

  • ItemInfrared Cameras
  • Frame Rate30 Hz
  • Calibration Certificate TypeAvailable Separately
  • Data Transfer TypeWireless
  • Emissivity AdjustabilityAdjustable
  • Minimum Emissivity Setting0.01
  • Minimum Operating Temperature Degrees F5 Degrees F
  • Maximum Temperature Measured Degrees F3,632 Degrees F
  • Accuracy Degrees F+/-1.0% (212 to 248 Degrees F), +/-1.8 Degrees F (41 to 212 Degrees F), +/-2.0% (212 to 1202 Degrees F) and (572 to 3632 Degrees F), +/-3.6 Degrees F (-40 to 212 Degrees F)
  • Field of View14 Degrees x 24 Degrees
  • FeaturesData Logging
  • InterfaceWireless
  • Laser Sighting TypeSingle Dot
  • Accuracy Degrees C+/-1.0% (100 to 120 Degrees C), +/-1.0 Degrees C (5 to 100 Degrees C), +/-2.0% (100 to 650 Degrees C) and (300 to 2,000 Degrees C), +/-2.0 Degrees C (-40 to 100 Degrees C)
  • Battery ChemistryLithium Ion
  • Display Resolution640 x 480
  • File FormatsCSQ, H.264, MJPEG, MPEG4
  • Maximum Temperature Measured Degrees C2,000 Degrees C
  • Number of Batteries Required2
  • SeriesFLIR T800
  • Temperature Alerts High Temperature, Low Temperature, Normal Body Temperature
  • Visual Light Resolution 5 MP
  • Alert Type Digital Display, Sound
  • Digital Display Screen Type LCD
  • Maximum Emissivity Setting 1.00
  • Minimum Focus Distance 0.49 ft
  • Minimum Temperature Measured Degrees F -40 Degrees F
  • Maximum Operating Temperature Degrees F 122 Degrees F
  • Infrared Resolution 640 x 480
  • Focus Method Manual
  • Intrinsic Safety Not Specified Intrinsically Safe
  • Includes Battery Charger, Cables (USB 2.0 a to USB Type-C), Front Lens Cap, Hard Carrying Case, Infrared Camera with Lens, Lanyards, Power Supplies, SD Card (8GB), Small Viewfinder Eyecup, USB Type-C to HDMI, USB Type-C to USB Type-C
  • Portability Handheld
  • Batteries Included Batteries Included
  • Battery Run Time 4 hr
  • Display Size 4 in
  • Manufacturer Warranty Length 2 yr
  • Minimum Temperature Measured Degrees C -40 Degrees C
  • Removable Memory Card 8GB MicroSD
  • Standards CSA, EN, PSE 60950-1, UL Listed
  • Country of Origin Sweden (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list