!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INFRARED CAMERA, 50 ° X 38 ° , USB/WIRELESS, 320 X 240, 9 HZ FRAME RATE, AVAILABLE SEPARATELY

INFRARED CAMERA, 50 ° X 38 ° , USB/WIRELESS, 320 X 240, 9 HZ FRAME RATE, AVAILABLE SEPARATELY

FLUKE

INFRARED CAMERA, 50 °  X 38 ° , USB/WIRELESS, 320 X 240, 9 HZ FRAME RATE, AVAILABLE SEPARATELY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INFRARED CAMERA, 50 ° X 38 ° , USB/WIRELESS, 320 X 240, 9 HZ FRAME RATE, AVAILABLE SEPARATELY

INFRARED CAMERA, 50 ° X 38 ° , USB/WIRELESS, 320 X 240, 9 HZ FRAME RATE, AVAILABLE SEPARATELY

FLUKE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,017.06 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FETFLKTIS20MAX9HZ
  • Mfr. Model # FLK-TIS20+ MAX 9HZ
  • UNSPSC # 41115321
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.3 lbs

Technical Specs

  • ItemInfrared Camera
  • Calibration Certificate TypeAvailable Separately
  • Digital Display Screen TypeLCD Touchscreen
  • Minimum Focus Distance50 cm
  • Minimum Temperature Measured Degrees F-4 Degrees F
  • Maximum Operating Temperature Degrees F122 Degrees F
  • Field of View50 Degrees x 38 Degrees
  • InterfaceUSB, Wireless
  • PortabilityHandheld
  • Batteries IncludedBatteries Included
  • Battery Run Time5 hr
  • Display Size3.5 in
  • Lens Angles Included50 Degrees
  • Maximum Temperature Measured Degrees C50 Degrees C
  • Number of Batteries Required1
  • Frame Rate 9 Hz
  • Data Transfer Type Wired, Wireless
  • Emissivity Adjustability Adjustable
  • Minimum Operating Temperature Degrees F 14 Degrees F
  • Maximum Temperature Measured Degrees F 752 Degrees F
  • Infrared Resolution 120 x 90
  • Focus Method Fixed
  • Includes Power Supply, Rugged Lithium Ion Smart Battery, Soft Transport Bag, Thermal imager, USB Cable
  • Accuracy Degrees C +/-2.0% of Reading or +/-2.0 Degrees Whichever is Greater
  • Battery Chemistry Lithium Ion
  • Display Resolution 320 x 240
  • File Formats IS2, JPEG
  • Manufacturer Warranty Length 2 yr
  • Minimum Temperature Measured Degrees C -20 Degrees C
  • Standards CFR, Part 15C, EN 61326-1, CISPR 11: Group 1, Class A, IEC 61010-1: Pollution Degrees 2
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list