!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INFRARED CAMERA, 24 ° X 17 ° , SD CARD/USB/WIRELESS, 640 X 480 RESOLUTION, TI SERIES, STAINLESS STEEL

INFRARED CAMERA, 24 ° X 17 ° , SD CARD/USB/WIRELESS, 640 X 480 RESOLUTION, TI SERIES, STAINLESS STEEL

FLUKE

INFRARED CAMERA, 24 °  X 17 ° , SD CARD/USB/WIRELESS, 640 X 480 RESOLUTION, TI SERIES, STAINLESS STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INFRARED CAMERA, 24 ° X 17 ° , SD CARD/USB/WIRELESS, 640 X 480 RESOLUTION, TI SERIES, STAINLESS STEEL

INFRARED CAMERA, 24 ° X 17 ° , SD CARD/USB/WIRELESS, 640 X 480 RESOLUTION, TI SERIES, STAINLESS STEEL

FLUKE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $17,774.56 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FETFLKTI30060HZ
  • Mfr. Model # FLK-TI300+ 60HZ
  • UNSPSC # 46171615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.5 lbs

Technical Specs

  • ItemInfrared Camera
  • Frame Rate9 Hz, 60 Hz
  • Calibration Certificate TypeAvailable Separately
  • Data Transfer TypeWireless
  • Emissivity AdjustabilityAdjustable
  • Minimum Emissivity Setting0.10
  • Minimum Operating Temperature Degrees F14 Degrees F
  • Maximum Temperature Measured Degrees F1,202 Degrees F
  • Accuracy Degrees F+/-2 Degrees C or 2% (at 25 Degrees C nominal, whichever is greater)
  • Field of View24 Degrees x 17 Degrees
  • FeaturesData Logging, Image Notation, Image Sketching
  • InterfaceSD Card, USB, Wireless
  • PortabilityHandheld
  • Batteries IncludedBatteries Included
  • Battery Run Time4 hr
  • Display Size3.5 in
  • Lens Angles Included24 Degrees
  • Maximum Temperature Measured Degrees C650 Degrees C
  • Number of Batteries Required2
  • SeriesFluke TI Series
  • Temperature Alerts High Temperature, Low Temperature
  • Visual Light Resolution 5 MP
  • Alert Type Digital Display, Sound
  • Digital Display Screen Type LCD with Backlight
  • Maximum Emissivity Setting 0.99
  • Minimum Focus Distance 15 cm
  • Minimum Temperature Measured Degrees F -4 Degrees F
  • Maximum Operating Temperature Degrees F 122 Degrees F
  • Infrared Resolution 240 x 180
  • Focus Method Auto, Manual
  • Intrinsic Safety Not Specified Intrinsically Safe
  • Includes (2) Rugged Lithium-Ion Smart Battery Packs, 4GB Micro SD Card, AC Power Supply, Battery Pack Charger, HDMI Video Cable, Standard Infrared Lens, Universal AC Adapters, USB Cable
  • Accuracy Degrees C +/-2.0% of Reading or +/-2.0 Degrees Whichever is Greater
  • Battery Chemistry Lithium Ion
  • Display Resolution 640 x 480
  • File Formats AVI, BMP, JPEG
  • Manufacturer Warranty Length 2 yr
  • Minimum Temperature Measured Degrees C -20 Degrees C
  • Removable Memory Card Not Included
  • Standards IEC 61010-1
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list