!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INFRARED CAMERA, -4 ° TO 752 Degr

INFRARED CAMERA, -4 ° TO 752 Degr

FLUKE

INFRARED CAMERA, -4 °  TO 752 Degr close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INFRARED CAMERA, -4 ° TO 752 Degr

INFRARED CAMERA, -4 ° TO 752 Degr

FLUKE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8,436.67 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • Dangerous Good

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FETFLK-TIS60-30HZ
  • Mfr. Model # FLK-TIS60+ 30HZ
  • UNSPSC # 41113600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.0 lbs

Technical Specs

  • ItemInfrared Thermometer
  • Secondary Measuring MethodNo Secondary Measuring Method
  • Distance To Spot Ratio532:1
  • Field of View34.1 Degrees Horizontal x 25.6 Degrees Horizontal
  • Maximum Emissivity Setting1.00
  • Maximum Temperature Measured Degrees F752 Degrees F
  • Maximum Operating Temperature Degrees F122 Degrees F
  • Includes Work LightWork Light Included
  • Mounting StyleTripod
  • Intrinsic SafetyNot Specified Intrinsically Safe
  • Accuracy Degrees F+/-2.0% of Reading
  • Calibration Certificate TypeNot Certified
  • Features2 Meter Drop Test, Fixed Focus
  • Manufacturer Warranty Length2 yr
  • Minimum Focus Distance18 in
  • Number of Batteries Required2
  • Laser Sighting Type Single Dot
  • Emissivity Adjustability Adjustable
  • Alert Type Digital Display, Light
  • Minimum Emissivity Setting 0.10
  • Minimum Temperature Measured Degrees F -4 Degrees F
  • Minimum Operating Temperature Degrees F 14 Degrees F
  • Body Style Full Size
  • Interface SD Card, USB
  • Digital Display Screen Type LCD
  • Testing Functions Difference
  • Accuracy Degrees C +/-2.0% of Reading or +/-2.0 Degrees Whichever is Greater
  • Data Logging Data Logging
  • Includes Hard Carrying Case
  • Maximum Temperature Measured Degrees C 400 Degrees C
  • Minimum Temperature Measured Degrees C -20 Degrees C
  • Standards CISPR 11: Group 1, Class A, EN 55011: Class A, EN 61000-4-2, EN 61000-4-3, EN61326-1, FCC Part 5, IEC 61010-1, IEC 61326-1, IEC 68-2-29, IEC 68-2-6, RCM IEC 61326-1
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list