!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INDUSTRIAL STEEL GANTRY CRANE, BLUE, PAINTED FINISH, 1 YEAR WARRANTY, 15FT L 10FT H 2K

INDUSTRIAL STEEL GANTRY CRANE, BLUE, PAINTED FINISH, 1 YEAR WARRANTY, 15FT L 10FT H 2K

VESTIL

INDUSTRIAL STEEL GANTRY CRANE, BLUE, PAINTED FINISH, 1 YEAR WARRANTY, 15FT L 10FT H 2K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INDUSTRIAL STEEL GANTRY CRANE, BLUE, PAINTED FINISH, 1 YEAR WARRANTY, 15FT L 10FT H 2K

INDUSTRIAL STEEL GANTRY CRANE, BLUE, PAINTED FINISH, 1 YEAR WARRANTY, 15FT L 10FT H 2K

VESTIL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5,523.28 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # VESAHS21510
  • Mfr. Model # AHS-2-15-10
  • UNSPSC # 24101654
  • CATALOGUE PAGE # N/A
  • Shipping Weight 741.0 lbs

Product Details

This industrial steel gantry crane is blue with a painted finish/coating. It has a one-year warranty. This industrial steel gantry crane meets the standards for ASME B30. 17.

Technical Specs

  • ItemIndustrial Steel Gantry Crane
  • ColourBlue
  • Caster TypeFour-Way Locking
  • Mfr. Warranty Length1 yr
  • Wheel Diameter8 in
  • Maximum Clear Span 169.25 in
  • Body Finish Painted
  • Included Components (4) Swivel Glass Filled Nylon Casters
  • Standards ASME B30. 17
  • Wheel Width 2 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list