!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INFRARED HEADLAMP, 550 LUMENS, 5 HR RUN TIME AT MAX BRIGHTNESS, 125 M MAX BEAM DISTANCE

INFRARED HEADLAMP, 550 LUMENS, 5 HR RUN TIME AT MAX BRIGHTNESS, 125 M MAX BEAM DISTANCE

PRINCETON TEC

INFRARED HEADLAMP, 550 LUMENS, 5 HR RUN TIME AT MAX BRIGHTNESS, 125 M MAX BEAM DISTANCE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INFRARED HEADLAMP, 550 LUMENS, 5 HR RUN TIME AT MAX BRIGHTNESS, 125 M MAX BEAM DISTANCE

INFRARED HEADLAMP, 550 LUMENS, 5 HR RUN TIME AT MAX BRIGHTNESS, 125 M MAX BEAM DISTANCE

PRINCETON TEC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $255.49 / EACH

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG24M997
  • Mfr. Model # APX20-RC-BK
  • UNSPSC # 39111702
  • CATALOGUE PAGE # 137
  • Shipping Weight 1.25 lbs

Product Details

This Professional series infrared headlamp is made of plastic and includes batteries. It also has one lithium battery, and a limited lifetime manufacturer's warranty.

Technical Specs

  • ItemInfrared Headlamp
  • Includes BatteriesYes
  • Number of Batteries1
  • Beam PatternFlood, Spot
  • Body MaterialPlastic
  • Maximum Beam Distance125 m
  • Run Time at Maximum Brightness5 hr
  • Battery LocationFront
  • Beam FocusFixed
  • Head AdjustabilityFixed
  • Intrinsically SafeNo
  • Head Strap StyleAround the Head
  • Special Operating ModesStrobe
  • Switch TypePush Button
  • Beam Distance Levels30 m, 125 m
  • Brightness Levels450 lm
  • Lens MaterialClear
  • Light Output ModesHigh, Low, Medium
  • Maximum Run Time90 hr
  • Run Time Levels5 hr, 90 hr
  • Battery Chemistry Lithium
  • Battery Size CR123
  • Includes Charger No
  • Body Colour Black
  • Number of Light Output Modes 3
  • Maximum Brightness 550 lm
  • Weight with Batteries 10 oz
  • Rechargeable Yes
  • Includes Secondary Light Yes
  • Drop Rating 2 m
  • IP Rating IPX7
  • Mount Type Head Strap
  • Switch Location Body
  • Beam Colour White
  • Body Diameter 2 1/2 in
  • Lamp Life 10,000 hr
  • Lighting Technology LED
  • Manufacturer Warranty Length Limited Lifetime
  • Resistance Properties Water Resistant
  • Series Professional
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product is Rechargeable

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list