!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SAFETY-RATED FLASHLIGHT, 245 LUMENS, 9 HOUR RUN TIME, BLACK, INDUSTRIAL, HANDHELD

SAFETY-RATED FLASHLIGHT, 245 LUMENS, 9 HOUR RUN TIME, BLACK, INDUSTRIAL, HANDHELD

STREAMLIGHT

SAFETY-RATED FLASHLIGHT, 245 LUMENS, 9 HOUR RUN TIME, BLACK, INDUSTRIAL, HANDHELD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY-RATED FLASHLIGHT, 245 LUMENS, 9 HOUR RUN TIME, BLACK, INDUSTRIAL, HANDHELD

SAFETY-RATED FLASHLIGHT, 245 LUMENS, 9 HOUR RUN TIME, BLACK, INDUSTRIAL, HANDHELD

STREAMLIGHT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $90.08 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SLT68781
  • Mfr. Model # 68781
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 137
  • Shipping Weight 0.535 lbs

Product Details

This Dualie series safety-rated flashlight polymer and is designed for fire and rescue, hardware/tool, industrial, law enforcement, occupational safety, sporting goods. It features forward facing spot and down facing flood beam: low profile pocket clip with integrated magnets. In addition, it includes a lanyard. It also has three alkaline batteries, and a limited lifetime manufacturer's warranty.

Technical Specs

  • ItemSafety-Rated Flashlight
  • Battery SizeAA
  • Number of Batteries3
  • Beam PatternFlood
  • Body MaterialPolymer
  • Number of Light Output Modes3
  • Maximum Brightness245 lm
  • Weight with Batteries7.1 oz
  • Beam FocusFixed
  • Drop Rating2 m
  • Intrinsically SafeYes
  • Mount TypeClip, Magnet
  • Special FeaturesForward facing spot and down facing flood beam: Low profile pocket clip with integrated magnets.
  • Switch LocationHead
  • ApplicationFire and Rescue, Hardware/Tool, Industrial, Law Enforcement, Occupational Safety, Sporting Goods
  • Beam Intensity Levels80 cd, 7,300 cd
  • Brightness Levels140 lm, 245 lm
  • IncludesLanyard
  • Lens MaterialPolycarbonate
  • Maximum Run Time18 hr
  • Power SourceBattery
  • Run Time Levels9 hr, 18 hr
  • Battery Chemistry Alkaline
  • Includes Batteries No
  • Rechargeable No
  • Body Colour Black
  • Lighting Technology LED
  • Maximum Beam Distance 171 m
  • Run Time at Maximum Brightness 9 hr
  • Beam Colour White
  • Includes Secondary Light Yes
  • Hazardous Location Specification Class I, Div 1, Group A, B, C, D, Class II, Div 1, Group E, F, G
  • IP Rating IP67
  • Series Dualie
  • Special Operating Modes No Special Light Output
  • Switch Type Push Button
  • Beam Distance Levels 18 m, 171 m
  • Body Diameter 1 1/2 in
  • Grip Style Rocky Stipple
  • Lamp Life 50,000 hr
  • Manufacturer Warranty Length Limited Lifetime
  • Overall Length 7 in
  • Resistance Properties Corrosionproof, Impact Resistant, Scratch Resistant, Waterproof
  • Standards ANSI/PLATO FL 1 2016, Approval No. 20-A160001-0, FTZU 15ATEX0221X, IECEx FTZU 16.0017X, II 1G Ex ia op is IIC T3/T4 Ga, Meets Applicable European Community Directives, MSHA, MSHA Permissible Flashlight
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list