!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INDOOR DISPLAY STAND, 2 SHELF, SNAP FRAM, SILVER, 22X76 IN, OVERALL HEIGHT 76 IN, ALUMINUM

INDOOR DISPLAY STAND, 2 SHELF, SNAP FRAM, SILVER, 22X76 IN, OVERALL HEIGHT 76 IN, ALUMINUM

FLEXIKROME

INDOOR DISPLAY STAND, 2 SHELF, SNAP FRAM, SILVER, 22X76 IN, OVERALL HEIGHT 76 IN, ALUMINUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INDOOR DISPLAY STAND, 2 SHELF, SNAP FRAM, SILVER, 22X76 IN, OVERALL HEIGHT 76 IN, ALUMINUM

INDOOR DISPLAY STAND, 2 SHELF, SNAP FRAM, SILVER, 22X76 IN, OVERALL HEIGHT 76 IN, ALUMINUM

FLEXIKROME

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $546.89 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FTNINE814162
  • Mfr. Model # INE814162
  • UNSPSC # 56121902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.2 lbs

Product Details

Showcase your information with this silver indoor display stand. This stand measures 22 inches in width and 76 inches in height, with an overall height of 76 inches. Each stand is made of aluminum and has a snap frame mounting style and 2 lower shelves.

Technical Specs

  • ItemInformation & Poster Display
  • Size76 in x 18 in
  • MaterialAluminum
  • Mounting Style Snap Frame
  • Overall Height 76 in
  • Colour Silver
  • Country of Origin Turkey (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list