INCANDESCENT BULB, 180 LM, 25 WATTS, 120V, 2,850K COLOUR TEMP, CANDELABRA SCREW (E12), G16.5 SHAPE
INCANDESCENT BULB, 180 LM, 25 WATTS, 120V, 2,850K COLOUR TEMP, CANDELABRA SCREW (E12), G16.5 SHAPE
SYLVANIA
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This incandescent bulb meets the standards for RoHS compliance. It also has voltage of 120V, 25 watts, a candelabra screw (E12) bulb base, is not shatter resistant, 180 lumens, plus it has a rated life of 1,500 hours.
Technical Specs
Item Incandescent Bulb
Bulb Housing Glass
Bulb Finish Clear
Lumens 180 lm
Shatter-Resistant No
Voltage 120V
Rated Life 1,500 hr
Three-Way No
Indoor/Outdoor Usage Indoor, Outdoor
Bulb Start Type Instant
Bulb Base Type Candelabra Screw (E12)
Bulb Shape G16.5
Colour Temperature 2,850K
Light Technology Incandescent
Trade Number 12670
Watts 25 W
Dimmable No
Rough Service No
Standards RoHS Compliant
Bulb Dia. 2 1/8 in
Country of Origin China
(subject to change)