INCANDESCENT BULB, 175 LM, 25W, 120V, 2,850K COLOUR TEMP, 3.875 IN L, CANDELABRA (E12), B10 SHAPE
INCANDESCENT BULB, 175 LM, 25W, 120V, 2,850K COLOUR TEMP, 3.875 IN L, CANDELABRA (E12), B10 SHAPE
SYLVANIA
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This incandescent bulb meets the standards for RoHS compliance. It also has voltage of 120V, 25 watts, a candelabra screw (E12) bulb base, is not shatter resistant, 175 lumens, plus it has a rated life of 1,500 hours.
Technical Specs
Item Incandescent Bulb
Bulb Housing Glass
Bulb Finish Clear
Lumens 175 lm
Shatter-Resistant No
Voltage 120V
Rated Life 1,500 hr
Three-Way No
Indoor/Outdoor Usage Indoor, Outdoor
Standards RoHS Compliant
Bulb Dia. 1 3/8 in
Bulb Base Type Candelabra Screw (E12)
Bulb Shape B10
Colour Temperature 2,850K
Light Technology Incandescent
Trade Number 25B10C/BL/4PK120V
Watts 25 W
Dimmable No
Rough Service No
Overall Length 3.875 in
Bulb Start Type Instant
Country of Origin China
(subject to change)