COATED GLOVES, S, ANSI CUT LEVEL A4, ANSI IMPACT LEVEL 1, DIPPED PALM, NITRILE
COATED GLOVES, S, ANSI CUT LEVEL A4, ANSI IMPACT LEVEL 1, DIPPED PALM, NITRILE
SUPERIOR GLOVE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
These yellow coated gloves are size small. In addition, they have a nitrile coating, Kevlar stitching, and are impact-resistant with a full thumb style. They are rated ANSI/ISEA Cut Level A4 /ANSI/ISEA Puncture Level 0. They have a knit cuff.
Technical Specs
Item Coated Gloves
Glove Style Knit
ANSI/ISEA Abrasion Level 3
Standards ASTM/ANSI
Double-Dipped No
Cuff Style Knit
ANSI/ISEA Impact Level 1
Glove Coating Coverage Palm
Glove Construction Seamless Knit
Glove Coating Finish Sandy
Touchscreen Compatible No
ANSI/ISEA Abrasion Cycles 0
ANSI/ISEA Puncture Level 0
Palm Material Nitrile
ANSI/ISEA Cut Level A4
Knit Material Kevlar(R)
Hand Protection Style Glove
Glove Hand Style Left and Right
Glove Coating Material Nitrile
Latex-Free No
Includes Reinforced Thumb Crotch No
Size- Alpha S
Glove Coating Colour Black
Thickness 13 ga
Silicone-Free No
ANSI/ISEA Puncture Force 0 N
Colour Yellow
Alternate Products
BDG
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$57.00
/ PAIR