!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
IMPACT TOOL,ALUMINUM,7 5/8 IN L,90 PSI

IMPACT TOOL,ALUMINUM,7 5/8 IN L,90 PSI

INGERSOLL RAND

IMPACT TOOL,ALUMINUM,7 5/8 IN L,90 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
IMPACT TOOL,ALUMINUM,7 5/8 IN L,90 PSI

IMPACT TOOL,ALUMINUM,7 5/8 IN L,90 PSI

INGERSOLL RAND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,478.84 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IRG1720P3
  • Mfr. Model # 1720P3
  • UNSPSC # 27131501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.0 lbs

Technical Specs

  • ItemImpact Tool
  • Air Consumption40 cfm
  • Air Pressure90 psi
  • Exhaust LocationBottom
  • Fastening Torque251 to 749 ft-lb
  • Impact Sound Level98.5 dBA
  • Number of Speed SettingsContinuous
  • Drive Size1 in
  • Retainer TypeThrough Hole
  • Overall Length7 5/8 in
  • Housing MaterialAluminum
  • Tool BrandIngersoll Rand
  • FeaturesMulti Position Power Regulator
  • Power Source Air Powered
  • Air Inlet 3/8 in NPT
  • Min. Hose Size 1/2 in
  • Breakaway Torque 1,100 ft-lb
  • Free Speed 5,500 RPM
  • Impacts per Minute 1,000 bpm
  • Max. Bolt Capacity 1 1/4 in
  • Drive Type Square
  • Vibration Level 13.2 m/sq sec
  • Handle Material Epoxy Coated
  • Handle Type Pistol Grip
  • Built-In Light No Built-In Light
  • Tool Weight 12.54 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list