!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVES, IMPACT RESIST, FULL FINGER, SLIP-ON CUFF, XS/6, RED/WHITE, GOATSKIN/TPR/CUTSHIELD

GLOVES, IMPACT RESIST, FULL FINGER, SLIP-ON CUFF, XS/6, RED/WHITE, GOATSKIN/TPR/CUTSHIELD

VAN GOAT

GLOVES, IMPACT RESIST, FULL FINGER, SLIP-ON CUFF, XS/6, RED/WHITE, GOATSKIN/TPR/CUTSHIELD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES, IMPACT RESIST, FULL FINGER, SLIP-ON CUFF, XS/6, RED/WHITE, GOATSKIN/TPR/CUTSHIELD

GLOVES, IMPACT RESIST, FULL FINGER, SLIP-ON CUFF, XS/6, RED/WHITE, GOATSKIN/TPR/CUTSHIELD

VAN GOAT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $44.28 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT547TPRXS
  • Mfr. Model # 547TPR-XS
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Product Details

These size X-small/six, full finger, white and red goatskin gloves are impact-resistant with a slip-on cuff and closure style, a TPR glove back, a goatskin palm, and TPR knuckle padding. They are rated an ANSI cut level A5, ANSI puncture level five, and are lined with a Cutshield P-aramid, polyester, and glass liner for extra protection.

Technical Specs

  • ItemImpact-Resistant Glove
  • ANSI/ISEA Cut LevelA6
  • Stitching MaterialKevlar(R)
  • StandardsANSI/ISEA 105, EN 388
  • Thumb StyleKeystone
  • Glove Liner MaterialPara-Aramid, Polyester, Steel
  • Glove FeaturesWater and Oil-Resistant, Strength and Dexterity, Flame-Resistant, Cut-Resistant, Impact Protection, Flexibility and Comfort, Snug-Fitting
  • Palm MaterialGoatskin
  • Size- AlphaXS
  • Knuckle Protection MaterialRubber
  • Glove CutGunn
  • ANSI/ISEA Puncture Level5
  • ANSI/ISEA Impact Level 2
  • Finger Coverage Full Finger
  • Insulated No
  • Glove Hand Style Left and Right
  • Cuff Style Slip-On
  • Oil-Resistant Yes
  • Glove Back Material TPR
  • Series Van Goat
  • Size- Numeric 6
  • EN 388 Rating 3X34FP
  • Leather Palm Process Grain
  • Colour White
  • Country of Origin Pakistan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list