!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
IMPACT DRILL BIT,STEEL,QUICK CHANGE

IMPACT DRILL BIT,STEEL,QUICK CHANGE

KLEIN TOOLS

IMPACT DRILL BIT,STEEL,QUICK CHANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
IMPACT DRILL BIT,STEEL,QUICK CHANGE

IMPACT DRILL BIT,STEEL,QUICK CHANGE

KLEIN TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $102.56 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # KLN32288
  • Mfr. Model # 32288
  • UNSPSC # 27112815
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.125 lbs

Technical Specs

  • ItemInsulated Interchangeable Screwdriver, 8-In-1
  • Bit Retainer TypeQuick Change
  • Bit MaterialHardened Steel
  • Single/Double End BitsSingle End and Double End
  • Shank Length3 1/2 in, 5 3/4 in
  • Drive Size3/16 in, 1/4 in
  • InsulatedYes
  • RatchetingNo
  • Handle TypeErgonomic
  • Number of Tips8
  • Overall Length8 1/4 in
  • Includes#1 or #2 Square Double End Blade, #1 Phillips or 3/16 in (5 mm) Slotted Double End Blade, #2 Phillips Single End Blade, 1/4 in (6 mm) Slotted Single End and #2 Phillips or 1/4 in (6 mm) Slotted Double End Blade, Handle, Pouch
  • Sizes Included#1 Phillips or 3/16 in Slotted Double End Blade, #1 Square or #2 Square Double End Blade, #2 Phillips or 1/4 in Slotted Double End Blade, #2 Phillips Single End Blade, 1/4 in Slotted Single End Blade
  • Voltage Rating1,000 V
  • Tip Size #1, #2, 1/4 in, 3/16 in
  • Grip Style Cushion
  • Bit Storage Separate Case
  • Magnetized Tip No
  • Shank Material Steel
  • ESD Safe Yes
  • Non-Sparking Yes
  • For Screw Type Phillips, Slotted, Square
  • Handle Material Plastic, Rubber
  • Number of Pieces 7
  • Container Type Pouch
  • Screwdriver Style Insulated
  • Standards Meets or Exceeds ASTM F1505

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list