!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MEN'S ICE CLEATS, XL, SIZE 11½ TO 13½, CARBONIZED STEEL, GRY/GRN, PULL-ON, BALL/HEEL

MEN'S ICE CLEATS, XL, SIZE 11½ TO 13½, CARBONIZED STEEL, GRY/GRN, PULL-ON, BALL/HEEL

WINTER WALKING

MEN'S ICE CLEATS, XL, SIZE 11½ TO 13½, CARBONIZED STEEL, GRY/GRN, PULL-ON, BALL/HEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S ICE CLEATS, XL, SIZE 11½ TO 13½, CARBONIZED STEEL, GRY/GRN, PULL-ON, BALL/HEEL

MEN'S ICE CLEATS, XL, SIZE 11½ TO 13½, CARBONIZED STEEL, GRY/GRN, PULL-ON, BALL/HEEL

WINTER WALKING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $38.49 / PAIRE

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JDSJD350XL
  • Mfr. Model # JD350-XL
  • UNSPSC # 31162414
  • CATALOGUE PAGE # 952
  • Shipping Weight 0.92 lbs

Product Details

Ces crampons à glace pour hommes Easy Spike, gris/vert, TG, sont en acier carbonisé et en caoutchouc. Ils sont légers/compacts et conviennent aux pointures 11,5-13,5. Les crampons ont des goujons moulés, une couverture saillie/talon, un dispositif d'adhérence à enfiler et une semelle d'usure mordante à rainures. Elles mesurent 7 po de longueur x 6½ po de largeur x 3½ po de hauteur.

Technical Specs

  • ItemTraction Device
  • Pour taille de chaussureDe 11,5 à 13,5
  • Environnement suggéréExtérieur
  • Style de la fixation de tractionFourreau
  • GenderUnisex
  • Matériau de tractionAcier
  • Hauteur3 1/2 po
  • TailleTG
  • Type de traction Crampon
  • Style de couverture de chaussures Avant-pied, talon
  • Pour une utilisation sur des types de surface Glace
  • Matériau de tige Caoutchouc
  • Dimensions du dispositif de traction 7 po LO x 6 1/4 po LA x 3 1/2 po H
  • Couleur Green, Grey
  • Matériau Caoutchouc, acier
  • Largeur 6 1/4 po
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list