!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ICE CLEATS, OVER SHOE, FOR STEEL TOED FOOTWEAR, BLACK, LARGE, TPE/STEEL, PAIR

ICE CLEATS, OVER SHOE, FOR STEEL TOED FOOTWEAR, BLACK, LARGE, TPE/STEEL, PAIR

IMPACTO

ICE CLEATS, OVER SHOE, FOR STEEL TOED FOOTWEAR, BLACK, LARGE, TPE/STEEL, PAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ICE CLEATS, OVER SHOE, FOR STEEL TOED FOOTWEAR, BLACK, LARGE, TPE/STEEL, PAIR

ICE CLEATS, OVER SHOE, FOR STEEL TOED FOOTWEAR, BLACK, LARGE, TPE/STEEL, PAIR

IMPACTO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $56.26 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IMOSTRIDE40
  • Mfr. Model # STRIDE40
  • UNSPSC # 46181605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.13 lbs

Product Details

With deep toe and heel pockets designed to fit over the top of most steel-toed footwear, these black ice cleats are made from a thermoplastic elastomer. The studs are steel and replaceable. Size large fits men's shoe sizes 10 1/2 to 13. One pair is included per order.

Technical Specs

  • ItemIce Traction Cleat Overshoe
  • Fits Shoe Size10.5 to 13
  • Suggested EnvironmentOutdoor
  • Traction Attachment StylePull-On
  • GenderUnisex
  • Traction MaterialThermoplastic Elastomer
  • Traction Type Stud
  • Footwear Coverage Style Heel, Outsole
  • For Use on Surface Types Ice, Snow
  • Upper Material Thermoplastic Elastomer
  • Traction Device Dimensions 13 in L x 5 in W x 1 in H
  • Colour Black
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list