!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MEN'S ICE CLEATS, XL, SIZE 12½ TO 14½, TUNGSTEN CARBIDE, BLK, STUD, PULL-ON, BALL/HEEL

MEN'S ICE CLEATS, XL, SIZE 12½ TO 14½, TUNGSTEN CARBIDE, BLK, STUD, PULL-ON, BALL/HEEL

WINTER WALKING

MEN'S ICE CLEATS, XL, SIZE 12½ TO 14½, TUNGSTEN CARBIDE, BLK, STUD, PULL-ON, BALL/HEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S ICE CLEATS, XL, SIZE 12½ TO 14½, TUNGSTEN CARBIDE, BLK, STUD, PULL-ON, BALL/HEEL

MEN'S ICE CLEATS, XL, SIZE 12½ TO 14½, TUNGSTEN CARBIDE, BLK, STUD, PULL-ON, BALL/HEEL

WINTER WALKING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $91.89 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JDSJD3500XL
  • Mfr. Model # JD3500XL
  • UNSPSC # 46181600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.93 lbs

Product Details

These Grip-X black, men's X-large ice cleats are made of tungsten carbide. They are lightweight/compact that fit shoe sizes 12.5 to 14.5. The cleats have 16 replaceable studs, a patented trim line, ball/heel coverage, dual rear pull-tab, and aggressive tread. They measure 12¾ length x 3¼ width x 4¾ inches height.

Technical Specs

  • ItemGrip X Ice Cleat
  • Footwear Coverage StyleBall, Heel
  • For Use on Surface TypesDriving, Ice, Mud, Snow
  • GenderUnisex
  • Traction MaterialTungsten Carbide
  • Height4 3/4 in
  • SizeXL
  • Traction Type Stud
  • Suggested Environment Outdoor
  • Traction Attachment Style Pull-On
  • Traction Device Dimensions 12 3/4 in L x 3 1/4 in W x 4 3/4 in H
  • Colour Black
  • Material Tungsten Carbide
  • Width 3 1/4 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list