!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LOW CUT TRACTION OVERSHOE, STUDDED BOOT, ANGLE-TREAD, BLACK, SMALL, NYLON/TUNGSTEN CARBIDE, PAIR

LOW CUT TRACTION OVERSHOE, STUDDED BOOT, ANGLE-TREAD, BLACK, SMALL, NYLON/TUNGSTEN CARBIDE, PAIR

WINTER WALKING

LOW CUT TRACTION OVERSHOE, STUDDED BOOT, ANGLE-TREAD, BLACK, SMALL, NYLON/TUNGSTEN CARBIDE, PAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LOW CUT TRACTION OVERSHOE, STUDDED BOOT, ANGLE-TREAD, BLACK, SMALL, NYLON/TUNGSTEN CARBIDE, PAIR

LOW CUT TRACTION OVERSHOE, STUDDED BOOT, ANGLE-TREAD, BLACK, SMALL, NYLON/TUNGSTEN CARBIDE, PAIR

WINTER WALKING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $169.50 / PAIR

EHC: EHC :
Min Qty 6 = $1,017.00

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JDSJD5272S
  • Mfr. Model # JD5272S
  • UNSPSC # 46181600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Product Details

This low-cut working traction studded boot has 22 tungsten carbide studs moulded into the angle-tread sole. The overshoe is non-insulated, black, and made from water-resistant nylon. Size small fits women size six to 7 1/2. One pair is included per order.

Technical Specs

  • ItemIcegrips Overshoe
  • Suggested EnvironmentOutdoor
  • GenderUnisex
  • ColourBlack
  • SizeS
  • Traction Type Stud
  • For Use on Surface Types Ice, Mud, Snow
  • Traction Material Tungsten Carbide
  • Material Nylon, Tungsten Carbide
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list