!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TRACTION DEVICE, LOW-PROFILE, 14 STUDS, GREY/ORANGE, LARGE, TUNGSTEN CARBIDE

TRACTION DEVICE, LOW-PROFILE, 14 STUDS, GREY/ORANGE, LARGE, TUNGSTEN CARBIDE

WINTER WALKING

TRACTION DEVICE, LOW-PROFILE, 14 STUDS, GREY/ORANGE, LARGE, TUNGSTEN CARBIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TRACTION DEVICE, LOW-PROFILE, 14 STUDS, GREY/ORANGE, LARGE, TUNGSTEN CARBIDE

TRACTION DEVICE, LOW-PROFILE, 14 STUDS, GREY/ORANGE, LARGE, TUNGSTEN CARBIDE

WINTER WALKING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $75.35 / pair

EHC: EHC :
Min Qty 12 = $904.20

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JDSJD310L
  • Mfr. Model # JD310-L
  • UNSPSC # 31162414
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.64 lbs

Product Details

These low-profile, transitional traction ice cleats strap on to and fit over most work boots. They have a grey strap with orange heel and have 14 tungsten carbide studs. Size large fits men's shoe sizes 9 1/2 to 12 and women's shoe sizes 11 1/2 and up.

Technical Specs

  • ItemLow-Pro Heel Traction Ice Cleat
  • Fits Shoe Size9 to 12
  • Suggested EnvironmentIce, Slip, Slush, Snow, Transitional Walking, Water
  • Upper MaterialThermoplastic Rubber
  • Traction Device Dimensions3,75 po x 3,75 po
  • ColourGrey, Orange
  • Traction Type Stud
  • Footwear Coverage Style Heel
  • Traction Attachment Style Strap-On
  • Gender Unisex
  • Traction Material Tungsten Carbide
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list