CUTTING TIP, 6290-NX SERIES, SIZE 1, FOR PROPANE & NATURAL GAS, 1 IN
CUTTING TIP, 6290-NX SERIES, SIZE 1, FOR PROPANE & NATURAL GAS, 1 IN
HARRIS INDUSTRIES
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Pivoter : de haut en bas et de côte à côte en utilisant la flèche de la souris.
Agrandir : double-cliquez l’image.
Réduire / Réinitialiser : agrandissez l’image au complet et double-cliquez.
Survolez l’image pour l’agrandir.
Comparer
Informations sur le produit
This 6290-NX cutting tip is made of brass. In addition, it is designed for applications including demolition, shipbuilding, as well as steel fabricating.
Spécifications techniques
Item Cutting Tip
For Torch Type Handheld, Machine
Tip Size 1
Maximum Cutting Thickness 1 in
Compatible Cutting Attachment 39-3F, 49-3AF, 49-3F, 72-3, 73-3
Application Demolition, Shipbuilding, Steel Fabricating
Flame Type Medium Preheat
Material Brass
Pressure Rating (Fuel) 4 oz to 2 psig
Compatible Fuel Type Natural Gas, Propane
Tip Series 6290-NX
Tip Design Two Piece
Compatible Cutting Torch Series 42-4E, 42-4F, 62-5E, 62-5F, 62-5SSF, 980F
Compatible Manufacturer Harris
Compatible Torch Manufacturer Part Number 42-4AF, 42-4AFL, 42-4E, 42-4EL-20, 42-4F, 42-4FL, 62-5AE, 62-5AEL, 62-5AF, 62-5AFL, 62-5BF, 62-5BFL, 62-5E, 62-5EL, 62-5F, 62-5FL, 62-5SSFL, 980F
Fuel Flow Rate 8.7 scfh
Oxygen Flow Rate 100 to 135 scfh
Pressure Rating (Oxygen) 35 to 50 psi
Pays d’origine United States
(sous réserve de modification)