FLASHLIGHT, 250 LUMENS, 25 HR RUN TIME AT MAX BRIGHTNESS, 374 M MAX BEAM DISTANCE
FLASHLIGHT, 250 LUMENS, 25 HR RUN TIME AT MAX BRIGHTNESS, 374 M MAX BEAM DISTANCE
GRAINGER
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This flashlight is made of aluminum and is designed for industrial use. Plus it meets the standards for CE certified, RoHS compliance. It also has three alkaline batteries, and a two-year manufacturer's warranty.
Technical Specs
Item Flashlight
Battery Size D
Number of Batteries 3
Beam Pattern Flood, Spot
Body Material Aluminum
Number of Light Output Modes 3
Maximum Brightness 250 lm
Weight with Batteries 14 oz
Beam Colour White
Includes Secondary Light No
Intrinsically Safe No
Special Operating Modes Strobe
Switch Type Push Button
Beam Distance Levels 374 m
Body Diameter 2 1/4 in
Grip Style Knurled
Lens Material Polycarbonate
Maximum Run Time 25 hr
Power Source Battery
Run Time Levels 25 hr, 100 hr
Battery Chemistry Alkaline
Includes Batteries No
Rechargeable No
Body Colour Black
Lighting Technology LED
Maximum Beam Distance 374 m
Run Time at Maximum Brightness 25 hr
Includes Charger No
Beam Focus Adjustable
Drop Rating 1 m
IP Rating IPX4
Switch Location Body
Application Industrial
Beam Intensity Levels 35,000 cd
Brightness Levels 90 lm, 250 lm
Lamp Life 50,000 hr
Manufacturer Warranty Length 2 yr
Overall Length 12 7/8 in
Resistance Properties Water Resistant
Standards CE Certified, RoHS Compliant
Country of Origin China
(subject to change)