!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLASHLIGHT, 350 LUMENS, 1.5 HOUR RUN TIME AT MAX BRIGHTNESS, BLACK, ALUMINUM, LED

FLASHLIGHT, 350 LUMENS, 1.5 HOUR RUN TIME AT MAX BRIGHTNESS, BLACK, ALUMINUM, LED

STREAMLIGHT

FLASHLIGHT, 350 LUMENS, 1.5 HOUR RUN TIME AT MAX BRIGHTNESS, BLACK, ALUMINUM, LED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLASHLIGHT, 350 LUMENS, 1.5 HOUR RUN TIME AT MAX BRIGHTNESS, BLACK, ALUMINUM, LED

FLASHLIGHT, 350 LUMENS, 1.5 HOUR RUN TIME AT MAX BRIGHTNESS, BLACK, ALUMINUM, LED

STREAMLIGHT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $108.39 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SLT88061
  • Mfr. Model # 88061
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 134
  • Shipping Weight 0.32 lbs

Product Details

This ProTac series flashlight is made of aluminum and is designed for general use, law enforcement, military, security, sporting goods. It features multifuel. In addition, it includes one cr123a lithium battery, one AA alkaline battery, pocket clip, holster, batteries. Plus it meets the standards for CE certified. It also has one alkaline, lithium batteries, and a limited lifetime manufacturer's warranty.

Technical Specs

  • ItemFlashlight
  • Battery SizeCR123
  • Number of Batteries1
  • Beam PatternSpot
  • Body MaterialAluminum
  • Number of Light Output Modes3
  • Maximum Brightness350 lm
  • Weight with Batteries2.8 oz
  • Beam ColourWhite
  • Includes Secondary LightNo
  • Hazardous Location SpecificationNot Rated
  • Mount TypeClip
  • Special FeaturesMultifuel
  • Switch LocationTail
  • ApplicationGeneral Use, Law Enforcement, Military, Security, Sporting Goods
  • Beam Intensity Levels720 cd, 2,750 cd, 720,123 cd, 6,400,123 cd
  • Brightness Levels40 lm, 150 lm, 350 lm
  • Lamp Life50,000 hr
  • Manufacturer Warranty LengthLimited Lifetime
  • Overall Length4 1/4 in
  • Resistance PropertiesImpact Resistant
  • StandardsCE Certified
  • Battery Chemistry Alkaline, Lithium
  • Includes Batteries Yes
  • Rechargeable No
  • Body Colour Black
  • Lighting Technology LED
  • Maximum Beam Distance 160 m
  • Run Time at Maximum Brightness 1.5 hr
  • Includes Charger No
  • Beam Focus Fixed
  • Drop Rating 2 m
  • IP Rating IPX7
  • Series ProTac
  • Special Operating Modes Strobe
  • Switch Type Push Button
  • Beam Distance Levels 53 m, 105 m, 160 m
  • Body Diameter 7/8 in
  • Includes (1) CR123A lithium battery, (1) "AA" Alkaline battery, Pocket Clip, Holster
  • Lens Material Glass
  • Maximum Run Time 14 hr
  • Power Source Battery
  • Run Time Levels 1.33 hr, 1.5123 hr, 3.5 hr, 4.25 hr, 7.5 hr, 8 hr, 14 hr, 3,123 hr, 14,123 hr
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list