!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLASHLIGHT, 270 LUMENS, 1 HOUR RUN TIME AT MAX BRIGHTNESS, 180 M MAX BEAM DISTANCE

FLASHLIGHT, 270 LUMENS, 1 HOUR RUN TIME AT MAX BRIGHTNESS, 180 M MAX BEAM DISTANCE

GRAINGER

FLASHLIGHT, 270 LUMENS, 1 HOUR RUN TIME AT MAX BRIGHTNESS, 180 M MAX BEAM DISTANCE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLASHLIGHT, 270 LUMENS, 1 HOUR RUN TIME AT MAX BRIGHTNESS, 180 M MAX BEAM DISTANCE

FLASHLIGHT, 270 LUMENS, 1 HOUR RUN TIME AT MAX BRIGHTNESS, 180 M MAX BEAM DISTANCE

GRAINGER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $70.31 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG49XX83
  • Mfr. Model # 49XX83
  • UNSPSC # 39111702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.53 lbs

Product Details

This X-Blaze series flashlight is made of aluminum and is designed for industrial use. It features multifuel. In addition, it includes a strap. Plus it meets the standards for ANSI FL1. It also has two alkaline batteries, and a one-year manufacturer's warranty.

Technical Specs

  • ItemFlashlight
  • Battery SizeAA
  • Number of Batteries2
  • Beam PatternSpot
  • Body MaterialAluminum
  • Number of Light Output Modes3
  • Maximum Brightness270 lm
  • Weight with Batteries0.5 oz
  • Beam ColourWhite
  • Includes Secondary LightNo
  • Hazardous Location SpecificationNot Rated
  • IP RatingIPX7
  • Special FeaturesMultifuel
  • Switch LocationTail
  • ApplicationIndustrial
  • Beam Intensity Levels850 cd, 3,400 cd, 8,200 cd
  • Brightness Levels25 lm, 110 lm, 270 lm
  • IncludesStrap
  • Lens MaterialPolycarbonate
  • Maximum Run Time1 hr
  • Power SourceBattery
  • Run Time Levels1 hr, 5.5 hr, 18 hr
  • Battery Chemistry Alkaline
  • Includes Batteries No
  • Rechargeable No
  • Body Colour Black
  • Lighting Technology LED
  • Maximum Beam Distance 180 m
  • Run Time at Maximum Brightness 1 hr
  • Includes Charger No
  • Beam Focus Fixed
  • Drop Rating 2 m
  • Intrinsically Safe No
  • Series X-Blaze
  • Special Operating Modes Strobe
  • Switch Type Push Button
  • Beam Distance Levels 55 m, 115 m, 180 m
  • Body Diameter 1 1/4 in
  • Grip Style Ribbed
  • Lamp Life 50,000 hr
  • Manufacturer Warranty Length 1 yr
  • Overall Length 6 1/4 in
  • Resistance Properties Water Resistant
  • Standards ANSI FL1
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list