!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HAND LAMP, LED, 10 FT CORD, 300 LUMENS, 300 LUMENS BRIGHTNESS LEVELS, 4.5 W

HAND LAMP, LED, 10 FT CORD, 300 LUMENS, 300 LUMENS BRIGHTNESS LEVELS, 4.5 W

LUMAPRO

HAND LAMP, LED, 10 FT CORD, 300 LUMENS, 300 LUMENS BRIGHTNESS LEVELS, 4.5 W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HAND LAMP, LED, 10 FT CORD, 300 LUMENS, 300 LUMENS BRIGHTNESS LEVELS, 4.5 W

HAND LAMP, LED, 10 FT CORD, 300 LUMENS, 300 LUMENS BRIGHTNESS LEVELS, 4.5 W

LUMAPRO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $116.04 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG52YK79
  • Mfr. Model # 52YK79
  • UNSPSC # 39111518
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.7 lbs

Product Details

This hand lamp is made of plastic. In addition, it includes two hooks and meets the standards for cETLus. It also has 4.5 watts.

Technical Specs

  • ItemHand Lamp
  • Lighting TechnologyLED
  • Maximum Brightness300 lm
  • Operating Voltage120V AC
  • Overall Length15 in
  • Mount TypeHook, Magnet
  • Includes Auxiliary OutletNo
  • Cord DesignationSJT
  • Current0.07 A
  • Housing MaterialPlastic
  • NEMA Enclosure Rating1
  • Number of Cord Wires2
  • Power Source Corded
  • Bulb Wattage 4.5 W
  • Power Cord Length 10 ft
  • Housing Colour Black, Grey
  • Includes (2) Hooks
  • IP Rating IP41
  • Brightness Levels 300 lm
  • Cord Wire Gauge 18 AWG
  • Handle Style Straight
  • Lens Material Polycarbonate
  • NEMA Plug Configuration 1-15P
  • Standards cETLus
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list