!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ERMETO TUBE TO TUBE SWIVEL HIGH PRESSURE HYDRAULIC TUBE FITTING, STEEL, STRAIGHT, 630 BAR, 12 MM SIDE A/10 MM SIDE B OD

ERMETO TUBE TO TUBE SWIVEL HIGH PRESSURE HYDRAULIC TUBE FITTING, STEEL, STRAIGHT, 630 BAR, 12 MM SIDE A/10 MM SIDE B OD

PARKER

ERMETO TUBE TO TUBE SWIVEL HIGH PRESSURE HYDRAULIC TUBE FITTING, STEEL, STRAIGHT, 630 BAR, 12 MM SIDE A/10 MM SIDE B OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ERMETO TUBE TO TUBE SWIVEL HIGH PRESSURE HYDRAULIC TUBE FITTING, STEEL, STRAIGHT, 630 BAR, 12 MM SIDE A/10 MM SIDE B OD

ERMETO TUBE TO TUBE SWIVEL HIGH PRESSURE HYDRAULIC TUBE FITTING, STEEL, STRAIGHT, 630 BAR, 12 MM SIDE A/10 MM SIDE B OD

PARKER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $34.68 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DYERED12/10SCF
  • Mfr. Model # RED12/10SCF
  • UNSPSC # 31162906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This ermeto tube to tube swivel high pressure hydraulic tube fitting meets the standards for DIN Standard, has a maximum operating pressure of 630 bar and is designed for the following applications: hydraulic. It is made of steel. This ermeto tube to tube swivel high pressure hydraulic tube fitting includes a seal.

Technical Specs

  • ItemErmeto Tube to Tube Swivel High Pressure Hydraulic Tube Fitting
  • Fitting Side A Type24 Degrees Cone
  • Fitting Side B Type24 Degrees Cone
  • Pipe Fitting MaterialSteel
  • ApplicationHydraulic
  • Fitting Side A Outside Diameter12 mm
  • Includes SealSeal Included
  • Fitting Side A Gender Male
  • Fitting Side B Gender Male
  • Maximum Operating Pressure 630 bar
  • Standards DIN Standard
  • Basic Fitting Shape Straight
  • Fitting Side B Outside Diameter 10 mm

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list