!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HYDRAULIC RAM, DOUBLE ACTING, 100 TON NOMINAL CAPACITY, 6 IN NOMINAL STROKE LENGTH, ALUMINUM

HYDRAULIC RAM, DOUBLE ACTING, 100 TON NOMINAL CAPACITY, 6 IN NOMINAL STROKE LENGTH, ALUMINUM

ENERPAC

HYDRAULIC RAM, DOUBLE ACTING, 100 TON NOMINAL CAPACITY, 6 IN NOMINAL STROKE LENGTH, ALUMINUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HYDRAULIC RAM, DOUBLE ACTING, 100 TON NOMINAL CAPACITY, 6 IN NOMINAL STROKE LENGTH, ALUMINUM

HYDRAULIC RAM, DOUBLE ACTING, 100 TON NOMINAL CAPACITY, 6 IN NOMINAL STROKE LENGTH, ALUMINUM

ENERPAC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $16,636.88 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ENPRAR1006
  • Mfr. Model # RAR1006
  • UNSPSC # 27121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 56.9 lbs

Technical Specs

  • ItemHydraulic Ram
  • Center Hole Dia.5 5/16 in
  • Max. Pressure10,000 psi
  • Nominal Stroke Length6 in
  • Retracted Height13.83 in
  • Stroke Length5 7/8 in
  • Cylinder TypeLightweight
  • IncludesCoupler, Dust Cap
  • Outside Dia.7.28 in
  • Body Material Aluminum
  • Effective Push Area 22.19 sq in
  • Nominal Capacity 100 ton
  • Oil Capacity Push 131.14 cu in
  • Single Acting/Double Acting Double Acting
  • Base Bolt Circle Dia. 6.5 in
  • Extended Height 19.72 in
  • Max. Push Capacity 100 ton
  • Plunger Dia. 3.54 in
  • Country of Origin India (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list